Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 13/16in Size
Mfr # J1226HASD
Zoro # G1826727
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Number of Points 6
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1226HASD
- Zoro # G1826727
- UPC # 662679073435
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 13/16 in, Overall Length 12 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER MOUSE(R) Detail Sander (BDEMS600)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- HHIP 12 X 8 X 2" Granite Check With Fine Adjust (4401-0019)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- PROTO WR COMB 16MM 12PT (PO1216MASD)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- PROTO Combination Wrench, 11-1/32" Length (J1219M-T500)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212SPL)
- CAPRI TOOLS 9 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M9SB)
- Proto Combination Wrenches