Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1/2in Size
Mfr # J1216BASD
Zoro # G0849256
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller do Not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Standards ASME B107.100
- Single End/Double End Double End
- Overall Length 7 7/8 in
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1216BASD
- Zoro # G0849256
- UPC # 662679073596
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 7/8 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1/2 in, Overall Length 7 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Vacuum Bit 7/8" x 15.75" x 23" (48-20-2160)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4770TA)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- PROTO WR COMBO 13MM 12PT (PO1213M-T500)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MH-T500)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88322)
- Proto Wrenches