Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 11/32in Size
Mfr # J1211ESB
Zoro # G7614862
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Wrench Shape Straight
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1211ESB
- Zoro # G7614862
- UPC # 662679123161
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/2 in |
Head Size | 11/32 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 11/32 in, Overall Length 3 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35206)
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- PROTO Full Polish Combination Wrench 23 mm - 12 Point (J1223M-T500)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A287)
- Proto Combination Wrenches