Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 11/16in Size
Mfr # J1222ESB
Zoro # G9081432
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Reversing No
- Single End/Double End Double End
- Overall Length 5 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1222ESB
- Zoro # G9081432
- UPC # 662679123222
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 11/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 11/16 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Outside calipers 6" (80016EX)
- DRILL AMERICA 13/16"-20 HSS Plug Hand Tap (DWTST13/16-20P)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- RIDGID Motor Assembly (70447)
- PROTO WR COMB 1-1/4 12PT (PO1240ASD)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- PROTO Proto J1218ASD 9/16" 12-Point Satin Combination Wrench (J1218ASD)
- PROTO Combination Wrench, 14mm Sz, 4-1/2" Length (J1214MES)
- PROTO WRENCH SHORT COMBO 5MM 6 PT (PO39.5H)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- Proto Combination Wrenches