Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 11/16" Head Sz
Mfr # J1222SPL
Zoro # G5936423
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Proto Spline Tools are Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications Where Vibration is Prevalent. They are Also Used in Automotive and Industrial Areas Where High Performance Torque Needs to be Achieved, Spline Fasteners Help Tighten High Strength Bolts to High Torque Loads, ASD Open End
- Head Movement Fixed
- Insulated No
- Standards SAE AS4984A, MIL-W-8982/6
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1222SPL
- Zoro # G5936423
- UPC # 662679572709
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/4 in |
Head Size | 11/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 25PK (45-22577)
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- PROTO Dial Torque Wrench, Drive Size 3/8 in. (J6177F)
- DEWALT Mobile Work Center, Plastic, Black, 29 in W x 16-1/2 in D x 22 in H (DWST20800)
- PROTO Combination Wrench, SAE, 1in Size (J1232BASD)
- PROTO WR COMB 8MM 12PT (PO1208MA)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MH-T500)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A234)
- Proto Combination Wrenches