Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 11/16" Head Sz
Mfr # J1222H-T500
Zoro # G5121090
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Anti-Slip Design Yes
- Single End/Double End Double End
- Head Movement Fixed
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1222H-T500
- Zoro # G5121090
- UPC # 662679087166
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/4 in |
Head Size | 11/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- DEWALT SDS Max Floor Scraper (DWA5840)
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- PROTO Full Polish Combination Wrench 1/2" - Spline (J1216SPL)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- PROTO WRENCH COMBO 8MM 12PT (POJ1208MES)
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- Proto Wrenches