Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 11/16" Head Sz
Mfr # J1222-T500
Zoro # G4571277
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Anti-Slip Design Yes
- Number of Points 12
- Wrench Shape Straight
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1222-T500
- Zoro # G4571277
- UPC # 662679072735
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/4 in |
Head Size | 11/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/8 in. Round Punch (76565)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- MILWAUKEE TOOL Chuck Key (48-66-3160)
- PROTO Combination Wrench, 15-7/8" L, 12 Points (J1238-T500)
- PROTO Combination Wrench, Head 29mm, 12 Points (J1229M-T500)
- PROTO Satin Combination Wrench 2-1/8" - 12 Point (J1268)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227M-T500)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- Proto Wrenches