Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-7/8in Size
Mfr # J1260B
Zoro # G7456364
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping Wrenches
- Insulated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1260B
- Zoro # G7456364
- UPC # 662679090753
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 28 in |
Head Size | 1-7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 7/8 in, Overall Length 28 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/4 in, 1 1/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- VIM TOOLS 12 In. Red Double Wide Magrail No Studs (MRD12R)
- RIDGID Replacement Pipe Die, 1 in. to 2 in., HSS (50960)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13, Black Powder Coated, Comp: Black Oxidized (K0752.5A51)
- PROTO WR COMBO 5/16 12 PT (PO1210A)
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MESB)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214HASD)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 14mm, Revrsbl (1214MRCU)
- Proto Wrenches