Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-5/8in Size
Mfr # J1252B
Zoro # G0801017
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1252B
- Zoro # G0801017
- UPC # 662679090715
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 23 in |
Head Size | 1-5/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 5/8 in, Overall Length 23 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 15/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 Precision Extended Live Center (3900-5025)
- WALTER Modular tool holding system adapters C4-391.27-20 060 (C4-391.27-20 060)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 6 (D0648CFA)
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- PROTO Combination Wrench, SAE, 1in Size (J1232BASD)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- PROTO Combination Wrench, SAE, 3/16in Size (J1206EFS)
- PROTO Combination Wrench, SAE, 5/8" Head Sz (J1220ASD)
- PROTO WR COMB 15MM 6 PT (POJ1215MHASD)
- Proto Wrenches