Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-3/8in Size
Mfr # J1244
Zoro # G1184136
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design No
- Finish Satin
- Head Movement Fixed
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1244
- Zoro # G1184136
- UPC # 662679071233
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 18 1/2 in |
Head Size | 1 3/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 3/8 in, Overall Length 18 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, 13/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6237)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-7/8 (MHSTK30)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MASD)
- PROTO Combination Wrench, Head 13/16" (J1226S)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- PROTO Combination Wrench, 5-7/16" Length (J1224ES)
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224ESB)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- Proto Wrenches