Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-3/16" Head Sz
Mfr # J1238H-T500
Zoro # G5919221
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Standards ASME B107.100-2010
- Anti-Slip Design Yes
- Wrench Product Grouping Wrenches
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1238H-T500
- Zoro # G5919221
- UPC # 662679087241
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 7/8 in |
Head Size | 1 3/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 3/16 in, Overall Length 15 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Canvas, 3 Pockets (5416TFR)
- OLYMPUS Olympus: SFIC File Cabinet / Medical Cart Lock (OLY-724VR-26D)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- WESTWARD Silver/Deming Drill, 7/8, Co, 118Deg (5TVP9)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230BASD)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- PROTO WR COMB 1-11/16 12PT (POJ1254)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- Proto Wrenches