Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-1/8" Head Sz
Mfr # J1236H-T500
Zoro # G5533451
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Finish Chrome
- Single End/Double End Double End
- Reversing No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1236H-T500
- Zoro # G5533451
- UPC # 662679087234
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 7/8 in |
Head Size | 1-1/8 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/8 in, Overall Length 15 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, 3/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 158-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205053)
- XCELITE Amber Handle For Series 99 Blades Carded (991VN)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- PERFORMANCE TOOL #2 Phillips Screwdriver 6 pc (20117)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MHA)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- PROTO Full Polish Combination Wrench 14 mm - 12 Point (J1214M-T500)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- Proto Combination Wrenches