Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-1/8" Head Sz
Mfr # J1236-T500
Zoro # G4575529
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Tether Capable Tether Capable
- Standards ASME B107.100-2010
- Number of Points 12
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1236-T500
- Zoro # G4575529
- UPC # 662679072803
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 7/8 in |
Head Size | 1-1/8 in |
Wrench Length Style | Long |
Description
The Proto J1236-T500 Combination Wrench is the perfect tool for all your fastening needs. The alloy steel construction ensures that it will be able to handle the toughest jobs with ease. This combination wrench has a 1-1/8" head size and an overall length of 15 7/8 in. It is made of alloy steel, which means it can handle tough jobs with ease. With a double hex box end style, you can position this wrench in any direction when working on nuts and bolts. Its 12 point design gives you plenty of options when it comes to tightening or loosening fasteners, while its one piece handle provides excellent grip. The Proto J1236-T500 Combination Wrench is built to last and will get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 115 Piece TiN Coated High Speed Steel Jobber Drill Set (5000-0003)
- TUNGALOY Insert Screw, MillFeed (6802582)
- MILWAUKEE TOOL Chuck Attachment 1/4" (49-22-1560)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6 (M5134B)
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226BASD)
- PROTO Combination Wrench, 15-7/8" L, 12 Points (J1238-T500)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MBASD)
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- CRAFTSMAN Wrenches, 17mm Short Metric Combination (CMMT44118)
- Proto Combination Wrenches