Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-13/16in Size
Mfr # J1258B
Zoro # G0949742
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design No
- Overall Length 25 in
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1258B
- Zoro # G0949742
- UPC # 662679090746
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 25 in |
Head Size | 1-13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 13/16 in, Overall Length 25 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 1 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- PROTO WR COMB 1-1/4 12PT (PO1240ASD)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- CRESCENT 5/16" 12 Point Combination Wrench (CCW1-05)
- Proto Combination Wrenches