Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-11/16in Size
Mfr # J1254B
Zoro # G7575181
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Movement Fixed
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1254B
- Zoro # G7575181
- UPC # 662679090722
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 23 in |
Head Size | 1-11/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 11/16 in, Overall Length 23 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 15/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-5/8" Carbide Grit Hole Saw (MHSG58)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- KO-KEN Ratchet Handle 20 teeth 115mm Metal Handle 1/4 Sq. Drive (2753N)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MBASD)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212ASD)
- PROTO 7/32" X 9/32" REV SPLINE BOX WR (POSBV0709)
- Proto Wrenches