Shop All Combination Wrench Sets
Proto
Combination Wrench, Polyethylene, 6" L
Mfr # JSCVM-13SKV
Zoro # G409017057
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 4, 6, 12
- Finish Black Chrome
- Includes 10 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 11 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 12 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 13 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 14 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 15 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 16 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 17 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 18 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 19 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 7 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 8 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 9 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, Foam
- Reversing Yes
- Measurement Type Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM-13SKV
- Zoro # G409017057
- UPC # 662679196172
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Number of Points | 4, 6, 12 |
Finish | Black Chrome |
Includes | 10 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 11 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 12 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 13 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 14 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 15 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 16 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 17 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 18 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 19 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 7 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 8 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, 9 mm Reversible Ratcheting Combination Black Chrome Spline Wrench, Foam |
Reversing | Yes |
Measurement Type | Metric, SAE |
Head Offset Angle | 15 Degrees |
Item | Combination Wrench |
Corrosion Resistant | Yes |
Head Type | Offset |
Wrench Product Grouping | Wrench Sets |
Anti-Slip Design | Yes |
Number of Tools | 13 |
Material | Polyethylene |
Ratcheting | Yes |
Container Type | Foam Tray |
Box End Type | Spline Box End |
Opening Type | Rounded |
Description
Combination Wrench, Polyethylene, Black Chrome, Number of Tools 13, Range of Head Sizes 7 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Foam Tray, Metric, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Replacement Spring 5 Pc. (4050ZR)
- STEELMAN 6-Piece Square Grip Torx Screwdriver Set (42101)
- KYOCERA Turning Toolholder, SDJCR 1010JX07FF (SDJCR1010JX07FF)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- PROTO Combo Wrench Set, Short, SAE, 12 Pt, 11 PC (J1200ES-11)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- PROTO Combo Wrench Set, Short, Metric, 12Pt, 14 PC (J1200MES-14)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200P-MASD)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- WERA Combination Wrench Set, Metric, 11 pcs. (05020091001)
- Proto Wrenches