No Product Image Available
Proto

Combination Wrench, Polyethylene, 6" L


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Points 4, 6, 12
  • Finish Black Chrome
  • Includes 1/2 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 11/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, Foam
  • Reversing Yes
  • Measurement Type SAE
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Number of Points 4, 6, 12
Finish Black Chrome
Includes 1/2 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 11/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/4 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/8 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/16 in Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/32 in Reversible Ratcheting Combination Black Chrome Spline Wrench, Foam
Reversing Yes
Measurement Type SAE
Head Type Offset
Ratcheting Yes
Corrosion Resistant Yes
Anti-Slip Design Yes
Head Offset Angle 15 Degrees
Material Polyethylene
Item Combination Wrench
Number of Tools 9
Wrench Product Grouping Wrench Sets
Opening Type Rounded
Container Type Foam Tray
Box End Type Spline Box End

Description

Combination Wrench, Polyethylene, Black Chrome, Number of Tools 9, Range of Head Sizes 9/32 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Foam Tray, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.