Shop All Combination Wrench Sets
Proto
Combination Wrench, Polyethylene, 6" L
Mfr # J1200FBASDKV
Zoro # G309017058
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 4, 6, 12
- Finish Black Oxide
- Includes 1 in 12-Point Combination Black Oxide Wrench, 1-1/16 in 12-Point Combination Black Oxide Wrench, 1-1/4 in 12-Point Combination Black Oxide Wrench, 1-1/8 in 12-Point Combination Black Oxide Wrench, 1/2 in 12-Point Combination Black Oxide Wrench, 11/16 in 12-Point Combination Black Oxide Wrench, 13/16 in 12-Point Combination Black Oxide Wrench, 15/16 in 12-Point Combination Black Oxide Wrench, 3/4 in 12-Point Combination Black Oxide Wrench, 3/8 in 12-Point Combination Black Oxide Wrench, 5/8 in 12-Point Combination Black Oxide Wrench, 7/16 in 12-Point Combination Black Oxide Wrench, 7/8 in 12-Point Combination Black Oxide Wrench, 9/16 in 12-Point Combination Black Oxide Wrench, Foam
- Reversing No
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200FBASDKV
- Zoro # G309017058
- UPC # 662679196349
- Country of Origin United States
- Category Combination Wrench Sets
Details
Number of Points | 4, 6, 12 |
Finish | Black Oxide |
Includes | 1 in 12-Point Combination Black Oxide Wrench, 1-1/16 in 12-Point Combination Black Oxide Wrench, 1-1/4 in 12-Point Combination Black Oxide Wrench, 1-1/8 in 12-Point Combination Black Oxide Wrench, 1/2 in 12-Point Combination Black Oxide Wrench, 11/16 in 12-Point Combination Black Oxide Wrench, 13/16 in 12-Point Combination Black Oxide Wrench, 15/16 in 12-Point Combination Black Oxide Wrench, 3/4 in 12-Point Combination Black Oxide Wrench, 3/8 in 12-Point Combination Black Oxide Wrench, 5/8 in 12-Point Combination Black Oxide Wrench, 7/16 in 12-Point Combination Black Oxide Wrench, 7/8 in 12-Point Combination Black Oxide Wrench, 9/16 in 12-Point Combination Black Oxide Wrench, Foam |
Reversing | No |
Measurement Type | SAE |
Item | Combination Wrench |
Box End Type | 12-Point Box End |
Number of Tools | 14 |
Material | Polyethylene |
Ratcheting | Yes |
Wrench Product Grouping | Wrench Sets |
Anti-Slip Design | Yes |
Head Type | Offset |
Container Type | Foam Tray |
Opening Type | Hex |
Description
Combination Wrench, Polyethylene, Black Oxide, Number of Tools 14, Range of Head Sizes 3/8 in to 1 1/4 in, Offset, Foam Tray, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dual Action Sander (DWMT70780)
- DEWALT Oscillating Rigid Scraper Blade (DWA4217)
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793107)
- MASTERCOOL 1/4" F x 1/2" M Drive Adapter, SAE, 1 pcs (82634)
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO Angle Open End Wrench Set, 11 Pc, Metric (J3100M)
- PROTO Combo Wrench Set, Short, Metric, 12Pt, 14 PC (J1200MES-14)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- Proto Wrenches