Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 9mm Size
Mfr # J1209MH-T500
Zoro # G7139763
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Product Grouping Wrenches
- Finish Chrome
- Reversing No
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209MH-T500
- Zoro # G7139763
- UPC # 662679087296
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 5/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
If you are looking for a combination wrench, the Proto J1209MH-T500 9mm Combination Wrench is a perfect choice. This alloy steel wrench features a head size of 9 mm and a one piece handle. The chrome finish gives it a sleek look that will complement your tool collection. It has an overall length of 5 5/8 in., making it easy to work with in tight spaces. This Proto 9mm Combination Wrench is the ideal addition to your toolbox, so order yours today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910XL)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- REED INSTRUMENTS Distance Measuring Wheel (R8000)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MBASD)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MA)
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- TITAN Heavy-Duty Strght Pipe Wrench, 8In (TIT21308)
- Proto Wrenches