Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 9mm Size
Mfr # J1209MBA
Zoro # G5142654
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Inch Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Standards ASME B107.100-2010
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209MBA
- Zoro # G5142654
- UPC # 662679074104
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 5/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 9 mm, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4088)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- PROTO Combination Wrench, 11-13/16" Length (J1221M-T500)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- Proto Combination Wrenches