Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 9mm Size
Mfr # J1209MA
Zoro # G5142961
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Anti-Slip Design Yes
- Number of Points 12
- Finish Satin
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209MA
- Zoro # G5142961
- UPC # 662679074074
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 5/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 9 mm, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D-3)
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102508)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MASD)
- PROTO WRENCH COMBO 9MM 6 POINT (POJ1209MH-T500)
- PROTO WR COMB 23MM 12PT (PO1223MASD)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- PROTO WR STRIKING 1-13/16 12PT (PO2629SW)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 4 mm L.85 mm (40094040)
- Proto Wrenches