Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 8mm Size
Mfr # J1208MH-T500
Zoro # G9081301
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Tether Capable Tether Capable
- Reversing No
- Insulated No
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208MH-T500
- Zoro # G9081301
- UPC # 662679087289
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
If you need a durable, high-quality tool to handle your fasteners, the Proto J1208MH-T500 Combination Wrench is what you are looking for. It is made of alloy steel and has a chrome finish. The 12-point combination wrench has an overall length of 5 3/8 in. and a head size of 8 mm. This one piece handle has an alloy steel wrench material and chrome finish for enhanced durability. The head size is 8mm with a 12 point box end design that gives you more contact area for greater torque strength when turning nuts and bolts. If you want a strong, durable tool that will give you the grip needed to work on your projects, then the Proto J1208MH-T500 Combination Wrench is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM DEAD ON Dead On Framing Hammer (DOC-21C)
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- BAILEIGH INDUSTRIAL Arbor Press, 2In, 5Tons (AP-5)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MASD)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MASD)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- Proto Wrenches