Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 7mm Size
Mfr # J1207MA
Zoro # G1977744
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Shape Straight
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Movement Fixed
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1207MA
- Zoro # G1977744
- UPC # 662679074050
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- LENOX Band Saw Blade, 14 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (27452D2B144445)
- MARSHALLTOWN 9 Fine Cell Rubb Float (10755)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #18 (44288)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248B)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222BASD)
- PROTO Combination Wrench, Head 36mm, 12 Points (J1236M-T500)
- PROTO WR COMB 20MM 12PT (PO1220MASD)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- Proto Wrenches