Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 6mm Size
Mfr # J1206MESB
Zoro # G7472692
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1206MESB
- Zoro # G7472692
- UPC # 662679115791
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/4 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 6 mm, Overall Length 3 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 15/16 In Socket Dp Imp 1, M848 (M848)
- REED Extended Socket, Square Drive, 1/2 in Drive, Impact Socket, 7/8 in Socket, 6-1/2 in Overall Length, (EDS14)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short (51912)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- URREA High Leverage Wrench, 1-1/8" opening dimension. (2618HL)
- Proto Wrenches