Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 65mm Size
Mfr # J1265M
Zoro # G7573413
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1265M
- Zoro # G7573413
- UPC # 662679001643
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 3/4 in |
Head Size | 65 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 65 mm, Overall Length 29 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 9/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Shoe Assembly (605076-00SV)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- PROTO Black Oxide Combination Wrench 10 mm - 12 Point (J1210MBASD)
- PROTO WR COMB 23MM 12PT (PO1223MASD)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- PROTO WR REVERSBLE RTCHTNG COMBO WR 7MM 12 PT (POJSCVM07T)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- Proto Wrenches