Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 60mm Size
Mfr # J1260M
Zoro # G7608142
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Wrench Product Grouping Wrenches
- Reversing No
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1260M
- Zoro # G7608142
- UPC # 662679001636
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 3/4 in |
Head Size | 60 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 60 mm, Overall Length 29 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 9/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- AMPCO SAFETY TOOLS Paint Scraper, Stiff, 3", Aluminum Bronze (S-40)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 21 200 SBA)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MBASD)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- Proto Combination Wrenches