Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 55mm Size
Mfr # J1255M
Zoro # G6127563
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Number of Points 12
- Wrench Shape Straight
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1255M
- Zoro # G6127563
- UPC # 662679001629
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 28 3/4 in |
Head Size | 55 mm |
Wrench Length Style | Standard |
Description
If you are looking for a reliable metric wrench, the Proto J1255M Combination Wrench is the tool for you. This 55mm size wrench features a combination head and offers excellent torque. The alloy steel construction makes this one of the most durable wrenches on the market. It has 12-point wrench heads with a satin finish, making it easy to grip and turn. With an overall length of 28 3/4 in., this tool will get into tight spaces where other wrenches can't reach. If you need a durable metric wrench that provides great torque, look no further than the Proto J1255M Combination Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Trigger (2920P-A93)
- PROTO 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4948CF)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MASD)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MBASD)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- BETA Combination Wrench, 9/16" (000420114)
- Proto Combination Wrenches