Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 50mm Size
Mfr # J1250M
Zoro # G1136037
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Single End/Double End Double End
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Movement Fixed
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1250M
- Zoro # G1136037
- UPC # 662679071271
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 28 in |
Head Size | 50 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 50 mm, Overall Length 28 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/4 in, 1 1/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7" Polisher (9237CX3)
- DRILL AMERICA m22x2 HSS Metric Hand Tap (DWTSMT22X2)
- SUNEX SKT 3/8"DR UNIV JOINT IMP (SU3301)
- PROTO Box End Pull Wrench, 12Pt, Black, 2-3/16 in (J2635PW)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO WR COMB 1/2 12 PT (PO1216ASD)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MASD)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- MILWAUKEE TOOL 13mm Metric Flex Head Ratcheting Combination Wrench (45-96-9613)
- Proto Combination Wrenches