Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 46mm Size
Mfr # J1246M
Zoro # G3455995
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping Wrenches
- Reversing No
- Wrench Shape Straight
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1246M
- Zoro # G3455995
- UPC # 662679071257
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 25 in |
Head Size | 46 mm |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality tool, the Proto J1246M Combination Wrench is an excellent choice. It has a satin finish and comes with 12-point spline box ends. The alloy steel wrench is 25 in. long overall and has a 46mm head size. The one piece handle allows for more torque when working on bolts and nuts. It features 12-point spline box ends that help provide grip to fasteners while also preventing slippage of fasteners during use. If you want the best quality tools available, then the Proto J1246M Combination Wrench is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- IDEAL Replacement Stripmaster Blades (LB-917)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- PROTO Combination Wrench, SAE, 11/16in Size (J1222ESB)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211EFS)
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MASD)
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- Proto Wrenches