Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 41mm Size
Mfr # J1241M
Zoro # G0262936
product price: $91.05
/ea
Free Shipping & Returns
$91.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller do Not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
- Number of Points 12
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1241M
- Zoro # G0262936
- UPC # 662679071219
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 23 in |
Head Size | 41 mm |
Wrench Length Style | Standard |
Description
The Proto J1241M Combination Wrench is the high-quality tool that will meet the demands of the job. This 12-point combination wrench has an overall length of 23 in. and a 41mm head size. The alloy steel construction ensures its durability, while its satin finish protects against corrosion. With a one piece handle, you can adjust parts without having to reposition the wrench. The Proto 41mm Combination Wrench is the high-quality tool that will meet the demands of your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Reticle, 176-114 (176-114)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Plug Tap (DWT54394)
- EAGLE TOOL US Quick Switch Bits Hex, 1/4in Shank, 3 pcs. (ETHXKIT250)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H (54804MB)
- PROTO Combination Wrench, Head 1-3/16" (J3138)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- PROTO Black Oxide Combination Wrench 1/4" - 12 Point (J1208BA)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- PROTO Black Oxide Combination Wrench 7 mm - 12 Point (J1207MBA)
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- Proto Wrenches