Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 36mm Size
Mfr # J1236M
Zoro # G0579826
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and Easy to Clean surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Reversing No
- Finish Satin
- Anti-Slip Design No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1236M
- Zoro # G0579826
- UPC # 662679071189
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 19 1/4 in |
Head Size | 36 mm |
Wrench Length Style | Standard |
Description
The Proto J1236M Combination Wrench is the perfect tool for your next project. It has a large head size and a 12-point design that gives you maximum torque. The one piece handle is made of alloy steel, providing it with durability and strength. With a box end style of spline, this 36mm combination wrench has both open and box ends. This 36mm combination wrench has an overall length of 19 1/4 in., which makes it ideal for working on different sized nuts and bolts. The Proto J1236M Combination Wrench will make your next project much easier to complete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- OREGON Files, 8", 5/16" dia., 12 (90410)
- CLC WORK GEAR Tool Bag, Bucket Bag, 1 Pockets (107)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO Combination Wrench, SAE, 1-3/8in Size (J1244B)
- PROTO Combination Wrench, Head 1-1/16" (J1234S)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234-T500)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88507)
- Proto Wrenches