Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 32mm Head Sz
Mfr # J1232MASD
Zoro # G5934019
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Tether Capable Tether Capable
- Anti-Slip Design Yes
- Insulated No
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1232MASD
- Zoro # G5934019
- UPC # 662679073350
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 16 7/8 in |
Head Size | 32 mm |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality tool to work with, the Proto J1232MASD Combination Wrench is just what you need. The alloy steel construction makes it strong and durable. This 12-point combination wrench has an overall length of 16 7/8 in. The handle is made of one piece alloy steel for added strength and durability. It has a satin finish that helps to resist corrosion and oxidation. Featuring a double hex box end style, this 32mm wrench provides better grip around fasteners. If you want the best quality when working with fasteners, the Proto J1232MASD 32mm Combination Wrench is worth having on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE HAWK MXGRIP PRO 10""W (09074)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79696CLB103050)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MBASD)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- PROTO COMBO WRENCH 16MM 6 POINT (POJ1216MHASD)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- Proto Wrenches