Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 28mm Head Sz
Mfr # J1228MASD
Zoro # G5932442
original price:
$59.29
15% off
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Insulated No
- Wrench Product Grouping Wrenches
- Finish Satin
- Standards ASME B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1228MASD
- Zoro # G5932442
- UPC # 662679073329
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 in |
Head Size | 28 mm |
Wrench Length Style | Standard |
Description
Designed for heavy-duty applications, the Proto J1228MASD Combination Wrench is an essential tool for your toolbox. It features a 12-point design and has an alloy steel construction. The combination wrench has a satin finish and double hex box end style. With a one piece handle, it is made of alloy steel for durability. It also has 12 points with a 28mm head size. This Proto J1228MASD Combination Wrench is the perfect tool to keep on hand when you need to tighten or loosen nuts and bolts quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21/64" HSS 118 Deg. Jobber Length Drill Bit (4UL59)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- GEARWRENCH 1-13/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9052D)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- PROTO WR COMB 1/4 12PT (PO1208A)
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- PROTO WRENCH COMBO 9MM 6 POINT (POJ1209MH-T500)
- TEKTON 17 mm Combination Wrench (18287)
- Proto Combination Wrenches