Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 28mm Head Sz
Mfr # J1228M-T500
Zoro # G5924517
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
- Single End/Double End Double End
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1228M-T500
- Zoro # G5924517
- UPC # 662679124250
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 in |
Head Size | 28 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 28 mm, Overall Length 15 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, 11/16 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2DR 7/8 6PT (PO5428H)
- BIG HORN Router Speed Controller (18853)
- OLSON SAW Blade Band 1/8"X80" 14T (FB08580DB)
- CRESCENT NICHOLSON 6" Half Round Double Cut Smooth File - Boxed (04861N)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227M-T500)
- PROTO Black Oxide Combination Wrench 7 mm - 12 Point (J1207MBA)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224SPL)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- PROTO Combination Wrench, SAE, 1/8in Size (J1204EFS)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- Proto Combination Wrenches