Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 27mm Head Sz
Mfr # J1227MASD
Zoro # G5905562
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Standards ASME B107.100
- Wrench Style Long
- Anti-Slip Design Yes
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1227MASD
- Zoro # G5905562
- UPC # 662679073312
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 in |
Head Size | 27 mm |
Wrench Length Style | Standard |
Description
This Proto J1227MASD Combination Wrench is the perfect tool for working with metric fasteners. The 12-point wrench has a 27mm head size and a 15 in. length. This alloy steel combination wrench has a satin finish and a one piece handle, making it sturdy and durable. With 12 points, you can be sure that this wrench will meet your needs when it comes to working with fasteners of different sizes. The box end style is double hex, giving you more torque when needed. If you need a reliable tool for your next project, then the Proto J1227MASD Combination Wrench is what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06)
- MITUTOYO Tap Wrench with Ratchet (985-121)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212ASD)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228SPL)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MA)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- KLEIN TOOLS Combination Wrench, 1-Inch (68422)
- Proto Combination Wrenches