Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 27mm Head Sz
Mfr # J1227M-T500
Zoro # G5926571
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
- Tether Capable Tether Capable
- Finish Chrome
- Wrench Style Long
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1227M-T500
- Zoro # G5926571
- UPC # 662679124243
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 in |
Head Size | 27 mm |
Wrench Length Style | Long |
Description
When you are working with fasteners, the Proto J1227M-T500 Combination Wrench is the tool to have on hand. The double hex box end provides greater leverage around nuts and bolts. With a chrome finish, this alloy steel combination wrench has a one piece handle that is 15 in. long. It has a 12-point design with a 27mm head size and ratcheting box ends for easier adjustment without having to reposition the wrench. The Proto J1227M-T500 Combination Wrench is perfect for all your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN467-M8 Flat Knurled Nut (8NF49)
- HHIP 1.61 X 1.38 X 1.77" V-Block & Clamp Set (3402-0951)
- HYDE Putty Knife, Flexible, 1-1/2", SS (01040)
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228SPL)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16" (1242)
- Proto Combination Wrenches