Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 25mm Size
Mfr # J1225MBASD
Zoro # G7534195
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
- Ratcheting Configuration Non-Ratcheting
- Standards ASME B107.100-2010
- Overall Length 14 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1225MBASD
- Zoro # G7534195
- UPC # 662679124328
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 25 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 25 mm, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 5/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- MILWAUKEE TOOL 3" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5161)
- MARSHALLTOWN PREMIER Notched Margin Trowel, V-Soft, 1/4"x3/16" (52VND)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- PROTO Combination Wrench, SAE, 3-1/2in Size (J12112)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- PROTO Combination Wrench, Head 1-1/16" (J1234S)
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- WESTWARD Combination Wrench, Metric, 14mm Size (33M592)
- Proto Combination Wrenches