Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 24mm Head Sz
Mfr # J1224M-T500
Zoro # G5911731
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1224M-T500
- Zoro # G5911731
- UPC # 662679072988
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 24 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 13 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- ESTWING Folding Lock Back Utility Knife with Disposable Razor Blade (42441)
- CMT Dwl Drill W/ Countersink, Rght, 10mm dia (376.100.11)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- PROTO Combination Wrench, Head 13/16" (J1226S)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226BASD)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- PROTO Satin Combination Wrench 11/16" - 6 Point (J1222HASD)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- Proto Wrenches