Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 22mm Size
Mfr # J1222MBASD
Zoro # G7586117
product price: $31.89
/ea
$31.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Number of Points 12
- Head Movement Fixed
- Single End/Double End Double End
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1222MBASD
- Zoro # G7586117
- UPC # 662679073831
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 22 mm, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit (14848)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 4-1/8" 105MM 1887 (C25107)
- IRWIN LD WRKSHOP VISE STND4.5"" (2026303)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212ASD)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MBASD)
- PROTO Full Polish Combination Wrench 1/2" - Spline (J1216SPL)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MH-T500)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- Proto Wrenches