Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 22mm Size
Mfr # J1222MASD
Zoro # G2946851
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Single End/Double End Double End
- Finish Satin
- Anti-Slip Design Yes
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1222MASD
- Zoro # G2946851
- UPC # 662679073268
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 22 mm, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" NPT HSS 5 Flute Pipe Tap (T/A64011)
- ESCO/EQUIPMENT SUPPLY CO Jack 3-Ton Asme Certified (90521)
- UNIBOR 5/8in - 3/4in Weldon Shank Step Drill 3 DIAS. (19X5/8E3)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MBASD)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MHASD)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- Proto Wrenches