Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 21mm Size
Mfr # J1221MBASD
Zoro # G6170324
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping Wrenches
- Overall Length 11 3/4 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1221MBASD
- Zoro # G6170324
- UPC # 662679073824
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/4 in |
Head Size | 21 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 21 mm, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (without Hole) (SP 877-307KN)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 7/16 in. (KTI-45914)
- JACOBS 1/4" Multi-Craft Drill Chuck (30243D)
- PROTO Combination Wrench, SAE, 3/8in Size (J1212ESB)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MASD)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- Proto Combination Wrenches