Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 20mm Size
Mfr # J1220MBASD
Zoro # G7569037
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Overall Length 11 1/2 in
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1220MBASD
- Zoro # G7569037
- UPC # 662679073817
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 20 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 20 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 5/8" (80763)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- WILLIAMS 9 in Long Locking Plier (23310)
- PROTO WR COMBO 5/16 12 PT (PO1210A)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210SPL)
- PROTO Proto J1228ASD 7/8" 12-Point Satin Combination Wrench (J1228ASD)
- PROTO WR COMB 23MM 12PT (PO1223MASD)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- Proto Wrenches