Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 19mm Size
Mfr # J1219MESB
Zoro # G6774372
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Product Grouping Wrenches
- Anti-Slip Design Yes
- Wrench Shape Straight
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1219MESB
- Zoro # G6774372
- UPC # 662679115920
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 19 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 19 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.5 2"OD HSS Round Die (DWTMR2-14X1.5)
- DRILL AMERICA 2MT Taper Shank #33 Jacobs Taper Chuck Arbor (DEWA0233)
- GEARWRENCH 9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers (2012D)
- ILC Replacement for Makita 6070d Battery (6070D)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MH-T500)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248B)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- Proto Combination Wrenches