Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 19mm Size
Mfr # J1219MBASD
Zoro # G7477486
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Anti-Slip Design Yes
- Insulated No
- Overall Length 11 in
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1219MBASD
- Zoro # G7477486
- UPC # 662679073800
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
For fastening applications requiring high torque, the Proto J1219MBASD Combination Wrench is an excellent choice. It has a 12-point configuration that allows you to adjust parts without having to reposition the wrench. The one piece handle provides comfort and durability, while the alloy steel construction makes it resistant to corrosion. This 19mm combination wrench has a black oxide finish for added protection against rust and wear. It features a smooth box end style spline design with 12 points on each end of the wrench for extra grip and torque when needed. The Proto Combination Wrench is ideal for your next project as it offers strength and precision in addition to its attractive appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- CMT Assembly Support For ISO30 Chucks (183-ISO)
- KESON Metric Tape Measure (PGPRO3MV)
- PROTO 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (J5334H)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- PROTO Combination Wrench, Metric, 10mm Size (J1210MESB)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MBASD)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- PROTO Combination Wrench, 4-5/16" Length (J1213MES)
- Proto Wrenches