Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 18mm Head Sz
Mfr # J1218MHASD
Zoro # G5936170
original price:
$50.49
30% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Overall Length 10 1/2 in
- Wrench Shape Straight
- Anti-Slip Design Yes
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1218MHASD
- Zoro # G5936170
- UPC # 662679073558
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/2 in |
Head Size | 18 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 18 mm, Overall Length 10 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bar, Pinch Point (3FE91)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09-1/2)
- TENG TOOLS 11mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800611)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- PROTO Combination Wrench, SAE, 2-13/16in Size (J1290)
- PROTO WR COMBO 13MM 12PT (PO1213M-T500)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- PROTO Combination Wrench, SAE, 3/8in Size (J1212ESB)
- OEMTOOLS 34 mm Jumbo Combination Wrench (22131)
- Proto Combination Wrenches