Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 18mm Head Sz
Mfr # J1218MH-T500
Zoro # G5935233
original price:
$25.49
10% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Style Long
- Standards ASME B107.100
- Wrench Shape Straight
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1218MH-T500
- Zoro # G5935233
- UPC # 662679087388
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/2 in |
Head Size | 18 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 10 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA PKM 30N025PM PR1535 Grade PVD Carbide (PKM30N025PMPR1535)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- WIDIA Spiral Flute Tap Bottoming, 3 Flutes (16018)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 1-1/2 lb (H-40FG)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216HASD)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- PROTO 1-13/16 COMB WRENCH (PO1258)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- PROTO Black Oxide Combination Wrench 1/4" - 12 Point (J1208BA)
- CRESCENT 7/8" 12 Point Combination Wrench (CCW11-05)
- Proto Combination Wrenches