Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 17mm Size
Mfr # J1217MESB
Zoro # G6393116
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1217MESB
- Zoro # G6393116
- UPC # 662679115906
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 17 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 17 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- URREA 1/2" Drive 12-Point Socket 10MM (5410M)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- PROTO Combination Wrench, 5/8" Sz, 4-7/8" Length (J1220ES)
- PROTO Combination Wrench, 3-3/8" Length (J1209ES)
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- Proto Wrenches