Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 17mm Head Sz
Mfr # J1217MASD
Zoro # G5906551
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Insulated No
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1217MASD
- Zoro # G5906551
- UPC # 662679073213
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/8 in |
Head Size | 17 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 17 mm, Overall Length 10 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE S (CMMT47501)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.80mm (47317)
- IRWIN Die Stock Adj F/Hx1-7/16 (12436)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- PROTO WRENCH COMBINATION 14MM 6 POINT (POJ1214MHASD)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- GEARWRENCH 14mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85514D)
- Proto Combination Wrenches