Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 17mm Head Sz
Mfr # J1217M-T500
Zoro # G4571283
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Tether Capable Tether Capable
- Standards ASME B107.100-2010
- Finish Chrome
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1217M-T500
- Zoro # G4571283
- UPC # 662679072926
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 17 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- CLE-LINE 5PC SDS-Plus 2-Flute Carbide-Tipped Masonry Drill Set CLE 1821 HSS 3/16, 1/4, 5/16, 3/8, 1/2X6IN (C21031)
- LENOX Lenox Rcip Bd 9''X14T 2P (205119514R)
- RUKO M 10 Adapter Screw (109110)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230BASD)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MBASD)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MESB)
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- Proto Combination Wrenches