Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 16mm Head Sz
Mfr # J1216MH-T500
Zoro # G5929450
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Single End/Double End Double End
- Reversing No
- Overall Length 9 1/2 in
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1216MH-T500
- Zoro # G5929450
- UPC # 662679087364
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/2 in |
Head Size | 16 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/32 " L.55 mm (01450006)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- DRILL AMERICA 6" Square Bastard File (DIC12967)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MASD)
- PROTO WRENCH COMBO 10MM 6 POINT (POJ1210MHASD)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- PROTO WR COMB 1/2 12 PT (PO1216ASD)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218SPL)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MH-T500)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- Proto Combination Wrenches